text.skipToContent text.skipToNavigation

Dowel screw with round shank Steel Zinc plated 73A M6X50


Article number
Diameter
Length
Material Steel
Surface treatment Zinc plated
Thread Metric thread and wood screw thread
Info
  • Only M6 with T15 Hexalobular.73A
Packed per 100
Full Box only

Specifications

Diameter M6
Length 50 mm
Material Steel
Surface treatment Zinc plated
Thread Metric thread and wood screw thread
Info
  • Only M6 with T15 Hexalobular.73A

Dimensions

b1 20
b2 25
d-D M6
d2 6
L (mm) 50
P 1
Socket 15

Article numbers

Article number 17320.060.050
EAN 8712547016445
UBB 408366302169
UNSPSC 31161618

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.