text.skipToContent text.skipToNavigation

Steel Zinc plated 73A M5X25

  1. ART NR 17320.050.025
  2. EAN 8712547016742
  3. UBB 950370020295
  4. UNSPSC 31161618

Price per 
-


Package: 100
Full Box only
d1 M5
Length (L) (mm) 25
Diameter (d-D) M5
Extra info 73A
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Type no. 73A
Info
  • Only M6 with T15 Hexalobular.

Specifications

P 0.80
d2 5.35
b2 15
b1 10