text.skipToContent text.skipToNavigation

Steel Zinc plated 73A M4X20

  1. ART NR 17320.040.020
  2. EAN 8712547016704
  3. UBB 950370019891
  4. UNSPSC 31161618

Price per 
-


Package: 100
Full Box only
d1 M4
Length (L) (mm) 20
Diameter (d-D) M4
Extra info 73A
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Type no. 73A
Info
  • Only M6 with T15 Hexalobular.

Specifications

d2 4.2
P 0.70
b1 10
b2 10