text.skipToContent text.skipToNavigation

Steel Zinc plated 5,8X65MM

  1. ART NR 17140.060.065
  2. EAN 8712547002028
  3. UBB 408370409935
  4. UNSPSC 31161610

Price per 
-


Package: 100
Full Box only
d1 5.8
Diameter (mm) 5.8
Length (L) (mm) 65
Material Steel
Surface treatment Zinc plated
Type no. 9G

Specifications

h 18
d2 5.8