text.skipToContent text.skipToNavigation

Steel Zinc plated 5,25X100MM

  1. ART NR 17120.000.100
  2. EAN 8712547001731
  3. UBB 408370109626
  4. UNSPSC 31161610

Price per 
-


Package: 100
Full Box only
d1 5.25
Diameter (mm) 5.25
Length (L) (mm) 100
Material Steel
Surface treatment Zinc plated
Type no. 7

Specifications

d2 6.5
h 24