text.skipToContent text.skipToNavigation

Steel Zinc plated 5,0X70MM

  1. ART NR 17120.050.070
  2. EAN 8712547001717
  3. UBB 408370414885
  4. UNSPSC 31161610

Price per 
-


Package: 100
Full Box only
d1 5
Diameter (mm) 5
Length (L) (mm) 70
Material Steel
Surface treatment Zinc plated
Type no. 7

Specifications

d2 6.3
h 22