text.skipToContent text.skipToNavigation

Steel Zinc plated 4,4X95/120MM

  1. ART NR 17210.000.120
  2. EAN 8712547002509
  3. UBB 950370015188
  4. UNSPSC 31161508

Price per 
-


Package: 100
Full Box only
d1 4.4
Diameter (mm) 4.4
Length (L) (mm) 120
L1 95
Material Steel
Surface treatment Zinc plated
Type no. 13

Specifications

D 16
d2 5.6