text.skipToContent text.skipToNavigation

Steel Zinc plated 4,4X80MM

  1. ART NR 17120.000.080
  2. EAN 8712547001687
  3. UBB 408370109477
  4. UNSPSC 31161610

Price per 
-


Package: 100
Full Box only
d1 4.4
Diameter (mm) 4.4
Length (L) (mm) 80
Material Steel
Surface treatment Zinc plated
Type no. 7
  1. Select other sizes

Specifications

h 22
d2 5.5