text.skipToContent text.skipToNavigation

Steel Zinc plated 4,0X60MM

  1. ART NR 17120.000.060
  2. EAN 8712547014694
  3. UBB 408370109212
  4. UNSPSC 31161610

Price per 
-


Package: 100
Full Box only
d1 4
Diameter (mm) 4
Length (L) (mm) 60
Material Steel
Surface treatment Zinc plated
Type no. 7

Specifications

d2 5.1
h 20