text.skipToContent text.skipToNavigation

Steel Zinc plated 4,0X40MM

  1. ART NR 17120.040.040
  2. EAN 8712547017985
  3. UBB 408370414398
  4. UNSPSC 31161610

Price per 
-


Package: 100
Full Box only
d1 4
Diameter (mm) 4
Length (L) (mm) 40
Material Steel
Surface treatment Zinc plated
Type no. 7

Specifications

d2 5.1
h 18