text.skipToContent text.skipToNavigation

Steel Zinc plated 3,45X50MM

  1. ART NR 17120.000.050
  2. EAN 8712547014670
  3. UBB 408370109139
  4. UNSPSC 31161610

Price per 
-


Package: 100
Full Box only
d1 3.45
Diameter (mm) 3.45
Length (L) (mm) 50
Material Steel
Surface treatment Zinc plated
Type no. 7

Specifications

h 18
d2 4.3