text.skipToContent text.skipToNavigation

Steel Zinc plated 3,45X40MM

  1. ART NR 17120.035.040
  2. EAN 8712547014663
  3. UBB 408370414216
  4. UNSPSC 31161610

Price per 
-


Package: 100
Full Box only
d1 3.45
Diameter (mm) 3.45
Length (L) (mm) 40
Material Steel
Surface treatment Zinc plated
Type no. 7

Specifications

d2 4.3
h 16