text.skipToContent text.skipToNavigation

Steel Zinc plated 3,3X40MM

  1. ART NR 17120.000.040
  2. EAN 8712547014649
  3. UBB 408370109055
  4. UNSPSC 31161610

Price per 
-


Package: 100
Full Box only
d1 3.3
Diameter (mm) 3.3
Length (L) (mm) 40
Material Steel
Surface treatment Zinc plated
Type no. 7

Specifications

d2 4
h 16