text.skipToContent text.skipToNavigation

Steel Zinc plated 2,5X25MM

  1. ART NR 17120.000.025
  2. EAN 8712547014625
  3. UBB 408370108891
  4. UNSPSC 31161610

Price per 
-


Package: 100
Full Box only
d1 2.5
Diameter (mm) 2.5
Length (L) (mm) 25
Material Steel
Surface treatment Zinc plated
Type no. 7

Specifications

d2 3.2
h 11