text.skipToContent text.skipToNavigation

Steel Zinc plated 2,2X20MM

  1. ART NR 17120.000.020
  2. EAN 8712547014618
  3. UBB 408370108719
  4. UNSPSC 31161610

Price per 
-


Package: 100
Full Box only
d1 2.2
Diameter (mm) 2.2
Length (L) (mm) 20
Material Steel
Surface treatment Zinc plated
Type no. 7

Specifications

h 10
d2 2.8