text.skipToContent text.skipToNavigation

Safety swing hook with wood screw thread Steel Zinc plated 11,8X140MM


Article number
Diameter
Length
Material Steel
Surface treatment Zinc plated
Packed per 10
Full Box only

Specifications

Diameter 12 mm
Length 140 mm
Material Steel
Surface treatment Zinc plated

Dimensions

b 55
d1 11.5
D (mm) 12
L (mm) 140

Article numbers

Article number 17443.120.140
EAN 8712547009195
UBB 408370406055
UNSPSC 31161610

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.