text.skipToContent text.skipToNavigation

Steel Zinc plated 10X160MM

  1. ART NR 17443.100.160
  2. EAN 8712547009188
  3. UBB 408370405974
  4. UNSPSC 31161610

Price per 
-


Package: 10
Full Box only
Diameter (mm) 10
Length (L) (mm) 160
Material Steel
Surface treatment Zinc plated
Type no. 117G
  1. Select other sizes

Specifications

b 45
d2 9.5
  1. Download E-doc