text.skipToContent text.skipToNavigation

Steel Zinc plated 10X140MM

  1. ART NR 17443.100.140
  2. EAN 8712547009171
  3. UBB 408370405891
  4. UNSPSC 31161610

Price per 
-


Package: 10
Full Box only
Diameter (mm) 10
Length (L) (mm) 140
Material Steel
Surface treatment Zinc plated
Type no. 117G
  1. Select other sizes

Specifications

d2 9.5
b 45
  1. Download E-doc