text.skipToContent text.skipToNavigation

Steel White epox 4,4X32/60MM

  1. ART NR 17199.000.060
  2. EAN 8712547002356
  3. UBB 480370000634
  4. UNSPSC 31161508

Price per 
-


Package: 100
Full Box only
d1 4.4
Length (L) (mm) 60
L1 32
Extra info 11W
Material Steel
Surface treatment White epoxy
Type no. 11W
Info
  • Steel zinc plated, white epoxy coating (60-80 µm), for extra surface protection and decoration.

Specifications

D 18
d2 5.5