text.skipToContent text.skipToNavigation

Steel White epox 3,45X30/50MM

  1. ART NR 17199.000.050
  2. EAN 8712547015110
  3. UBB 480370000550
  4. UNSPSC 31161508

Price per 
-


Package: 100
Full Box only
d1 3.45
Length (L) (mm) 50
L1 30
Extra info 11W
Material Steel
Surface treatment White epoxy
Type no. 11W
Info
  • Steel zinc plated, white epoxy coating (60-80 µm), for extra surface protection and decoration.

Specifications

d2 4.3
D 14