text.skipToContent text.skipToNavigation

Steel White epox 3,2X20/40MM

  1. ART NR 17199.000.040
  2. EAN 8712547015103
  3. UBB 480370000485
  4. UNSPSC 31161508

Price per 
-


Package: 100
Full Box only
d1 3.2
Length (L) (mm) 40
L1 20
Extra info 11W
Material Steel
Surface treatment White epoxy
Type no. 11W
Info
  • Steel zinc plated, white epoxy coating (60-80 µm), for extra surface protection and decoration.

Specifications

D 12
d2 4.1