text.skipToContent text.skipToNavigation

Steel White epox 2,65X30MM

  1. ART NR 17119.000.030
  2. EAN 8712547014809
  3. UBB 408370404563
  4. UNSPSC 31161610

Price per 
-


Package: 100
Full Box only
d1 2.65
Diameter (mm) 2.65
Length (L) (mm) 30
Material Steel
Surface treatment White epoxy
Type no. 7W
Info
  • Steel zinc plated, white epoxy coating (60-80 µm), for extra surface protection and decoration.

Specifications

h 14
d2 4