text.skipToContent text.skipToNavigation

Steel White epox 2,5X25MM

  1. ART NR 17119.000.025
  2. EAN 8712547014793
  3. UBB 408370404498
  4. UNSPSC 31161610

Price per 
-


Package: 100
Full Box only
d1 2.5
Diameter (mm) 2.5
Length (L) (mm) 25
Material Steel
Surface treatment White epoxy
Type no. 7W
Info
  • Steel zinc plated, white epoxy coating (60-80 µm), for extra surface protection and decoration.

Specifications

h 11
d2 3.2