text.skipToContent text.skipToNavigation

Steel White epox 2,4X15/30MM

  1. ART NR 17199.000.030
  2. EAN 8712547015097
  3. UBB 480370000303
  4. UNSPSC 31161508

Price per 
-


Package: 100
Full Box only
d1 2.4
Length (L) (mm) 30
L1 15
Extra info 11W
Material Steel
Surface treatment White epoxy
Type no. 11W
Info
  • Steel zinc plated, white epoxy coating (60-80 µm), for extra surface protection and decoration.

Specifications

d2 3
D 9