text.skipToContent text.skipToNavigation

Steel White epox 2,0X11/23MM

  1. ART NR 17199.000.025
  2. EAN 8712547015080
  3. UBB 480370000220
  4. UNSPSC 31161508

Price per 
-


Package: 100
Full Box only
d1 2
Length (L) (mm) 23
L1 11
Extra info 11W
Material Steel
Surface treatment White epoxy
Type no. 11W
Info
  • Steel zinc plated, white epoxy coating (60-80 µm), for extra surface protection and decoration.

Specifications

D 7
d2 2.6