text.skipToContent text.skipToNavigation

Stahlwille Torque wrenches 730R/10K

  1. ART NR 7J580949
  2. EAN 4018754250752
  3. UBB 500636324054
  4. UNSPSC 27111715
  5. Manufacturer article nr  96502610

Price per 
-


Package: 1

Click-type, mount for interchangeable insert tools 9x12, QuickRelease safety lock, rapid setting, dual stop signal, twin scales Nm/ft.lb, the measuring element is only under load while force is being applied, no.need for manual reset to zero can be applied for either clockwise or anticlockwise tightening by turning the inserts over any force applied to the tool after the 'click' or applied in the opposite direction to the current function - e.g. forcible loosening of a jammed screw - does not act on the trigger mechanism and cannot cause damage to it. Calibration using perfectControl calibrating unit no.7794 or calibration system no.7706. Adjustment without disassembly. With certificate. Display deviation value ± 4%.

Length (L) (mm) 558
Drive size 1/2
Height (mm) 66
Reach (Nm) 20-100 Nm
Type QuickRelease
Type nr. 730R/10K
Weight (g) 1630
Width (mm) 81