text.skipToContent text.skipToNavigation
Dear visitor, due to the holidays, your order can be delivered 1 or 2 days later.

Stahlwille Torque wrenches 721/20/4 721/20/4

  1. ART NR G0601.721.204
  2. EAN 4018754219490
  3. UBB 500627652141
  4. UNSPSC 27111715
  5. Manufacturer article nr  91388008

Price per 
-


Package: 1

Torque wrench no. 721/20, permanently installed ratchet 1/2", capacity 40-200 Nm, incl. 4 long IMPACT sockets with plastic sleeve, 17, 19, 21 and 22 mm; in plastic case

Width (mm) 558
Drive size 1/2
Height (mm) 67
Non spark No
Total length (mm) 75
Range 40-200 NM
Type nr. 721/20/4
Info
  • Torque Wrenches with dual “stop” signal and cut-out, rapid adjustment, dual scale Nm/ft.lb. and long service life.
  • Robust steel tube protects all working parts; even if misused, i.e. attempting to free seized metal fasteners, the measuring element remains stress free.
  • Recalibration--without dismantling--with the aid of checking gauges No. 798, No. 799 or No. 7707 W.
  • Guaranteed accuracy ± 4%.
  • With certificate.