text.skipToContent text.skipToNavigation

STAH FLAT NOSE PLIERS 6517 TYPE 6 120MM

  1. ART NR G1017.600.120
  2. EAN 4018754036714
  3. UBB 203103007423
  4. UNSPSC 27112126
  5. Manufacturer article nr  65176120

Price per 
-


Package: 1

DIN ISO 9655, designed for use on miniature electronic and mechanical components, welded on double leaf spring, precision jaws, smooth, tapering to 1 mm, box joint for precise movement.

Total length (mm) 120
Type nr. 6517
Version (pliers & tweezers) tangen
Info
  • Electronics pliers to DIN ISO 9655, for the most precise alignment, bending and assembly work in electronics and precision engineering, with opening spring, precision jaws, slightly tapered (1mm), smooth jaw faces, box joint - the very best hinged joint.