text.skipToContent text.skipToNavigation

STAH CONV TL SYST NR 920 CASSETTES-BOX

/ Price per 
-

With 5 drawers and 5 magazines. BConverts to tool trolley with undercarriage No R 920. /B Features two removable spray can holders on the end pieces of the case and two integrated lifting handles. Drawers for mounting magazines are removable and lockable in fully extended position. The magazines can be replaced with standard drawers. The worktop of the case is fitted with an oil and Skydrol resistant plastic mat with compartments for small components.

Article number G0016.000.920
Length (L) (mm) 677
Color Red
Contents Empty
Number of drawers 5
Type nr. 920
Packed per 1

Specifications

Length (L) (mm) 677
Color Red
Contents Empty
Number of drawers 5
Type nr. 920
Width (mm) 443

Description

With 5 drawers and 5 magazines. BConverts to tool trolley with undercarriage No R 920. /B Features two removable spray can holders on the end pieces of the case and two integrated lifting handles. Drawers for mounting magazines are removable and lockable in fully extended position. The magazines can be replaced with standard drawers. The worktop of the case is fitted with an oil and Skydrol resistant plastic mat with compartments for small components.

Article numbers

Article number G0016.000.920
EAN 4018754117376
UBB 500501400088
UNSPSC 24112401
Manufacturer article nr  81480000