text.skipToContent text.skipToNavigation

STAH ALLEN HEAD WR BALL 10767 1/4

  1. Art nr G0943.063.001
  2. EAN 4018754091744
  3. UBB 203125086645
  4. UNSPSC 27111710
  5. Manufacturer article nr  43570016

Price per 
-


Package: 1

For hexagon socket head screws, with ball end on long arm, swivel angle up to 25° each side, Chrome Vanadium, gunmetal finish.

Key type Hexagon
Total length (mm) 185
Size (inch) 1/4
Type nr. 10767A
Info
  • For hex socket-headed (Allen®) bolts, with ball-head on the long end, swivel angle up to 25° in either direction, chrome vanadium, burnished.