text.skipToContent text.skipToNavigation

STAH ALLEN HEAD WR 10760/AV 36MM

  1. Art nr G0936.360.001
  2. EAN 4018754027002
  3. UBB 203125031450
  4. UNSPSC 27111710
  5. Manufacturer article nr  43150036

Price per 
-


Package: 1

DIN ISO 2936 (metric), for socket head screws, Chrome Vanadium, nickel-plated (sizes 0.7; 0.9; 1.3 mm gunmetal finish).

Key type Hexagon
Total length (mm) 400
Size (mm) 36
Type Din iso 2936
Type nr. 10760CV
Info
  • DIN ISO 2936 (metric), for hex socket head bolts, chrome vanadium, nickel-plated.