text.skipToContent text.skipToNavigation

STAH ALLEN HEAD WR 10760/AV 10MM

  1. Art nr G0936.100.001
  2. EAN 4018754026890
  3. UBB 203125030387
  4. UNSPSC 27111710
  5. Manufacturer article nr  43150010

Price per 
-


Package: 1

DIN ISO 2936 (metric), for socket head screws, Chrome Vanadium, nickel-plated (sizes 0.7; 0.9; 1.3 mm gunmetal finish).

Key type Hexagon
Total length (mm) 122
Size (mm) 10
Type Din iso 2936
Type nr. 10760CV
Info
  • DIN ISO 2936 (metric), for hex socket head bolts, chrome vanadium, nickel-plated.