text.skipToContent text.skipToNavigation

STAH 98VA/6B TOOL TROLLEY BLUE 81200101

Article number 9R808603
Width 662
Height 1024
Depth 1000
Material worktop Other
Number of drawers 6
With brake Yes
With drawers Yes

Specifications

Width 662
Height 1024
Depth 1000
Material worktop Other
Number of drawers 6
With brake Yes
With drawers Yes

Article numbers

Article number 9R808603
EAN 4018754262816
UBB 500636263401
UNSPSC 24112401
Manufacturer article nr  81200101
Do not close this page. This message will disappear, when the page is fully loaded.