text.skipToContent text.skipToNavigation
Dear visitor, within some product descriptions the text is duplicated. This is an error we are working on, the information you see is correct. We apologize for this inconvenience.

Square weld nut DIN 928 Stainless steel A2 M12

  1. ART NR 51178.120.001
  2. EAN 8715492028778
  3. UBB 500696120889
  4. UNSPSC 31161731

Price per 
-


Package: 200
Full Box only
d1 M12
Driving features Square
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
DIN 928
  1. Select other sizes

Specifications