text.skipToContent text.skipToNavigation

Spring-type straight pin slotted ASME ASME B18.8.2 Stainless spring steel SAE 51420 5/64X1/4

  1. ART NR U51428.007.0025
  2. EAN 8712423096448
  3. UBB 500626395676
  4. UNSPSC 31162400

Price per 
-


Package: 100
Full Box only
A (nom.) 5/64
Length (L) (Inch - ft) 1/4
Info
  • V = minimum double shear load in lb.
Material Stainless spring steel
Material technical SAE 51420
ASME B18.8.2
  1. Select other sizes

Specifications

A (max.) 0.086
A (nom.) 5/64
B (max.) 0.075
C (ref.) 0.032
A (min.) 0.083
F 0.018
V 800