text.skipToContent text.skipToNavigation
Dear visitor, due to the holidays, your order can be delivered 1 or 2 days later.

Spring-type straight pin slotted ASME ASME B18.8.2 Stainless spring steel SAE 51420 1/16X5/8

  1. ART NR U51428.006.0062
  2. EAN 8712423096400
  3. UBB 500626395262
  4. UNSPSC 31162400

Price per 
-


Package: 100
Full Box only
A (nom.) 1/16
Length (L) (Inch - ft) 5/8
Info
  • V = minimum double shear load in lb.
Material Stainless spring steel
Material technical SAE 51420
ASME B18.8.2
  1. Select other sizes

Specifications

A (max.) 0.069
A (nom.) 1/16
B (max.) 0.059
C (ref.) 0.028
A (min.) 0.066
F 0.012
V 430