text.skipToContent text.skipToNavigation

Spring-type straight pin slotted, light duty ISO 13337 Stainless spring steel 3X18MM

  1. ART NR 51431.030.018
  2. EAN 8715492077165
  3. UBB 500697296761
  4. UNSPSC 31163201

Price per 
-


Package: 500
Full Box only
d (nom.) 3
Length (L) (mm) 18
Info
  • Dimensions d1 and d2 in above table are before mounting.
  • For pins with a nominal diameter d ≥ 10 mm a single chamfer configuration is optional at the discretion of the manufacturer.
  • The type of austenitic stainless spring steel is at the manufacturer’s discretion and may vary from the steel types stated in ISO 3506.
  • V = minimum shear strength, double, in kN (valid for steel pins only).
  • The recommended tolerance class for the accommodating hole diameter d (nominal) is H12. Special features of slotted spring-type straight pins:
    • These pins are used to connect two or more construction elements to each other.
    • They are highly suitable to absorb shear forces.
Material Stainless spring steel
DIN 7346
ISO 13337
  1. Select other sizes

Specifications

a 0,25
a (min.) 0.25
d1 (max.) 3.5
d1 (min.) 3.3
d2 2.7
s 0.3
V 3.5
  1. Download E-doc