text.skipToContent text.skipToNavigation

Spring-type straight pin slotted, heavy duty ISO 8752 Spring steel 420-560 HV30 Zinc plated 4X10MM

  1. ART NR 39105.040.010
  2. EAN 8717077256439
  3. UBB 500649080107
  4. UNSPSC 31163201

Price per 
-


Package: 200
Full Box only
d (nom.) 4
Diameter (mm) 4
Length (L) (mm) 10
Info
  • Dimensions d1 and d2 in above table are before mounting.
  • For pins with a nominal diameter d ≥ 10 mm a single chamfer configuration is optional at the discretion of the manufacturer.
  • V = minimum shear strength, double, in kN.
  • The recommended tolerance class for the accommodating hole diameter d (nominal) is H12. Special features of slotted spring-type straight pins:
    • These pins are used to connect two or more construction elements to each other.
    • They are highly suitable to absorb shear forces.
    • If these pins are employed with bolted joints the below arrangement should be used:
Material Spring steel
Material technical 420-560 HV30
Surface treatment Zinc plated
ISO 8752
BS 7060
DIN 1481
  1. Select other sizes

Specifications

a (min.) 0.65
d1 (max.) 4.6
d1 (min.) 4.4
d2 2.8
s 0,8
V 11.24
  1. Download E-doc
  2. Download CAD model