text.skipToContent text.skipToNavigation

Spring-type straight pin (spiral pin) coiled, heavy duty ASME ASME B18.8.2 Stainless spring steel SAE 51420 3/8X1.1/2


Article number
Length
A (nom.) 0.375
Material Stainless spring steel
Material technical SAE 51420
Info
  • V = minimum double shear load in lb.
Packed per 5
Full Box only

Specifications

Length 1.1/2 Inch
A (nom.) 0.375
Material Stainless spring steel
Material technical SAE 51420
Info
  • V = minimum double shear load in lb.

Dimensions

A (max.) 0.4
B (max.) 0.366
C (ref.) 0.095
A (min.) 0.386
V 18000

Standards

ASME B18.8.2

Article numbers

Article number U51431.037.0150
EAN 8715494005432
UBB 500626425531
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.