text.skipToContent text.skipToNavigation

Spring-type straight pin (spiral pin) coiled, heavy duty ASME ASME B18.8.2 Stainless spring steel SAE 51420 5/16X7/8

  1. ART NR U51431.031.0087
  2. EAN 8715494005302
  3. UBB 500626424393
  4. UNSPSC 31162400

Price per 
-


Package: 10
Full Box only
A (nom.) 5/16
Length (L) (Inch - ft) 7/8
Info
  • V = minimum double shear load in lb.
Material Stainless spring steel
Material technical SAE 51420
ASME B18.8.2
  1. Select other sizes

Specifications

A (max.) 0.334
A (nom.) 5/16
B (max.) 0.304
C (ref.) 0.080
A (min.) 0.322
V 12000