text.skipToContent text.skipToNavigation

Spring-type straight pin (spiral pin) coiled, heavy duty ASME ASME B18.8.2 Spring steel SAE 1070 3/16X1.1/4

  1. ART NR U39150.018.0125
  2. EAN 8715494004367
  3. UBB 500626365893
  4. UNSPSC 31162400

Price per 
-


Package: 25
Full Box only
A (nom.) 3/16
Length (L) (Inch - ft) 1.1/4
Info
  • V = minimum double shear load in lb.
Material Spring steel
Material technical SAE 1070
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
ASME B18.8.2
  1. Select other sizes

Specifications

A (max.) 0.202
A (nom.) 3/16
B (max.) 0.182
C (ref.) 0.055
A (min.) 0.194
V 4500