text.skipToContent text.skipToNavigation

Spring-type straight pin (spiral pin) coiled, heavy duty ASME ASME B18.8.2 Spring steel SAE 1070 1/4X3/4

  1. ART NR U39150.025.0075
  2. EAN 8715494004435
  3. UBB 500626366396
  4. UNSPSC 31162400

Price per 
-


Package: 25
Full Box only
A (nom.) 1/4
Length (L) (Inch - ft) 3/4
Info
  • V = minimum double shear load in lb.
Material Spring steel
Material technical SAE 1070
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
ASME B18.8.2
  1. Select other sizes

Specifications

A (max.) 0.268
A (nom.) 1/4
B (max.) 0.243
C (ref.) 0.065
A (min.) 0.258
V 7800