text.skipToContent text.skipToNavigation

Spring snap Stainless steel A4 8MM


Article number
Material Stainless steel
Material technical A4
Packed per 5
Full Box only

Specifications

Material Stainless steel
Material technical A4

Dimensions

B 48
≈ Breaking load (N) 16000
D 11
E 13
L (mm) 81
ø 8

Article numbers

Article number 54128.080.001
EAN 4043377190567
UBB 500618004344
UNSPSC 31161900

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.