text.skipToContent text.skipToNavigation

Spring lock washer with square ends DIN 127 B Stainless spring steel A4 (1.4401) M5

  1. ART NR 55450.050.001
  2. EAN 8715492345622
  3. UBB 950357122072
  4. UNSPSC 31161811

Price per 
-


Package: 500
Full Box only

Nord-Lock wedge-locking products are recognized around the world for their ability to secure bolted joints exposed to severe vibration and dynamic loads. The system cannot loosen unintentionally as it creates a wedge underneath the bolt head/nut. An ideal solution for bolted joints where failure is not an option.

For nom. size M5
Material Stainless spring steel
Material technical A4 (1.4401)
Info
  • Other types of stainless steel than specified (but with equal properties) may be supplied at the discretion of the manufacturer.
DIN 127 B
BS ≈4464 B , ≈4464 B , ≈4464 B , ≈4464 B , ≈4464 B , ≈4464 B , ≈4464 B , ≈4464 B , ≈4464 B , ≈4464 B , ≈4464 B , ≈4464 B
  1. Select other sizes

Specifications

d1 (min.) 5.1
d2 (max.) 9.2
h (max.) 2.8
s 1.2