text.skipToContent text.skipToNavigation

Spring lock washer with square ends DIN 127 B Stainless spring steel A4 (1.4401) M2,5

  1. ART NR 55450.025.001
  2. EAN 8715492345554
  3. UBB 950357353727
  4. UNSPSC 31161811

Price per 
-


Package: 200
Full Box only
For nom. size M2,5
Material Stainless spring steel
Material technical A4 (1.4401)
Info
  • Other types of stainless steel than specified (but with equal properties) may be supplied at the discretion of the manufacturer.
BS ≈4464 B , ≈4464 B , ≈4464 B , ≈4464 B , ≈4464 B , ≈4464 B , ≈4464 B , ≈4464 B , ≈4464 B , ≈4464 B , ≈4464 B , ≈4464 B
DIN 127 B
  1. Select other sizes

Specifications

d1 (min.) 2.6
d2 (max.) 5.1
h (max.) 1.4
s 0,6