text.skipToContent text.skipToNavigation

Spring lock washer with square ends DIN 127 B Spring steel Zinc plated M5

  1. ART NR 37020.050.001
  2. EAN 8715492764386
  3. UBB 950357046917
  4. UNSPSC 31161811

Price per 
-


Package: 250
Full Box only
For nom. size M5
Material Spring steel
Surface treatment Zinc plated
  1. Select other sizes

Specifications

d1 (min.) 5.1
d2 (max.) 9.2
h (max.) 2.8
s 1.2