text.skipToContent text.skipToNavigation

Spring lock washer with square ends DIN 127 B Spring steel Zinc plated M4

  1. ART NR 37020.040.001
  2. EAN 8715492764348
  3. UBB 950357046834
  4. UNSPSC 31161811

Price per 
-


Package: 250
Full Box only
For nom. size M4
Material Spring steel
Surface treatment Zinc plated
DIN 127 B
  1. Select other sizes

Specifications

d1 (min.) 4.1
d2 (max.) 7.6
h (max.) 2.1
s 0,9
  1. Download CAD model