text.skipToContent text.skipToNavigation

Spring lock washer with square ends DIN 127 B Spring steel Zinc plated M22

  1. ART NR 37020.220.001
  2. EAN 8715492764577
  3. UBB 950357048244
  4. UNSPSC 31161811

Price per 
-


Package: 50
Full Box only
For nom. size M22
Material Spring steel
Surface treatment Zinc plated
DIN 127 B
  1. Select other sizes

Specifications

d1 (min.) 22.5
d2 (max.) 35.9
h (max.) 9.4
s 4
  1. Download CAD model