text.skipToContent text.skipToNavigation

Spring lock washer with square ends DIN 127 B Spring steel Zinc plated M2,6

  1. ART NR 37020.026.001
  2. EAN 8715492764294
  3. UBB 950357046594
  4. UNSPSC 31161811

Price per 
-


Package: 500
Full Box only
For nom. size M2,6
Material Spring steel
Surface treatment Zinc plated
DIN 127 B
  1. Select other sizes

Specifications

d1 (min.) 2.7
d2 (max.) 5.2
h (max.) 1.4
s 0,6
  1. Download CAD model