text.skipToContent text.skipToNavigation

Spring lock washer with rectangular ends DIN 127 B Spring steel Zinc plated M12


Article number
Diameter
For nom. size 12
Material Spring steel
Surface treatment Zinc plated
Packed per 150
Full Box only

Specifications

Diameter M12
For nom. size 12
Material Spring steel
Surface treatment Zinc plated

Dimensions

d1 (min.) 12.2
d2 (max.) 21.1
h (max.) 5.9
s 2.5

Standards

DIN 127-B

Article numbers

Article number 37020.120.001
EAN 8715492764485
UBB 950357047667
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.